- Neoprene Rubber Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| O.D. | 0.83 in |
| Thread Sealant | No |
| End Size | 1/4 in |
| Working Pressure | 7000 psi |
| End Gender 1 | Female |
| Compatible Tube O.D. | 0.25 in |
| Material | Neoprene Rubber |
| Fitting Angle | Straight |
| I.D. | 0.44 in |
| Weight | 0.01 LB |

