- 1/4 Body Size
- Brass Material
applications
- Injection Molding, Heating and Cooling
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Valve Type | Straight Thru |
| End Size | 1/8 in |
| Thread Size | 1/8-28 |
| Burst Pressure | 800 psi |
| Connection | Manual |
| End Type 2 | Push to Connect |
| Working Pressure | 200 psi |
| End Gender 1 | Male |
| Body Size | 1/4 |
| Hex Size 1 | 0.44 in |
| Port Size | 1/8 |
| End Type 1 | BSPT |
| Thread Sealant | No |
| Material | Brass |
| Fitting Angle | Straight |
| Fluid Compatibility | Water-Glycol, Hot Water And Hot Oil |
| Media | Hydraulic |
| Weight | 0.02 LB |

