- Brass Material
- 1/4 Body Size
- Straight Fitting Angle
applications
- Breathing equipment, Welding, Shipyards, General pneumatic, Constructon, Nitrous Oxide
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Length | 2.030 in |
| Working Temperature [Max] | 250 ˚F |
| Width | 1 in |
| Standard | OSHA Compliant |
| Port Size | 1/4 in |
| End Gender 1 | Female |
| Internal Connection Type | Ball Lock |
| Hex Size 1 | 0.69 in |
| Temperature Range [Min] | -40 °F |
| Connection Style | Manual Connect |
| Thread Sealant | No |
| End Type 1 | Push to Connect |
| Media | Pneumatic |
| Connection | Manual |
| Body Size | 1/4 in |
| End Gender 2 | Male |
| End Type 2 | NPTF |
| Working Temperature [Min] | -40 ˚F |
| Compatible Fluids | Oxyacetylene Service, Compressed Air & Other Gases |
| Burst Pressure | 6000 psi |
| Seal Material | Buna-N |
| Flow Rate | 157 gpm |
| End Type | NPTF |
| Series | 600 Series |
| Thread Size | 1/4-18 |
| Type | Female Half, Socket |
| Material | Brass |
| Thread Size 2 | 1/4-18 |
| End Size 2 | 1/4 in |
| Fitting Angle | Straight |
| Temperature Range [Max] | 250 °F |
| Safety Locking Machanism | Sleeve Lock |
| Valve Type | 2-Way |
| Fluid Compatibility | Oxygen Service, Compressed Air And Other Gases |
| Working Pressure | 1500 psi |
| Weight | 0.19 LB |

