- Brass Material
- 1/4 Body Size
- Straight Fitting Angle
applications
- Breathing equipment, Welding, Shipyards, General pneumatic, Constructon, Nitrous Oxide
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Working Pressure | 1500 psi |
| End Type 2 | Line, Hose, Tube |
| Hex Size 1 | 0.75 in |
| Thread Sealant | No |
| Working Temperature [Max] | 250 ˚F |
| Fitting Angle | Straight |
| Valve Type | 2-Way |
| Connection | Manual |
| Body Size | 1/4 in |
| End Type 1 | Push to Connect |
| Seal Material | Buna-N |
| Working Temperature [Min] | -40 ˚F |
| Material | Brass |
| Burst Pressure | 6000 psi |
| Weight | 0.0 LB |

