- Aluminum
- Stainless Steel
- Carbon Steel Material
- 1/4 Body Size
- Straight Fitting Angle
applications
- Adapting and connecting pressure lines to tanks, drums, castings, etc. during leak testing.
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Port Size | 1/4 in |
| Media | Other |
| Thread Sealant | No |
| Working Temperature [Max] | 250 ˚F |
| Fitting Angle | Straight |
| Body Size | 1/4 in |
| Thread Size | 1/4-18 |
| End Size | 1/4 in |
| Material | Aluminum, Stainless Steel, Carbon Steel |
| Working Temperature [Min] | -20 ˚F |
| End Type 1 | NPT |
| Weight | 0.0 KG |
| EAN or UPC | 678146204530 |

