Hansen Coupling Div.
H2082-57-M5
Aluminum; Stainless Steel; Carbon Steel Straight Connector
Item #110356141
- Aluminum, Stainless Steel, Carbon Steel Material
- Straight Fitting Angle
applications
- Adapting and connecting pressure lines to tanks, drums, castings, etc. during leak testing.
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Seal Material | Neoprene |
| Temperature Range [Min] | -20 °F |
| Working Temperature [Min] | -20 ˚F |
| Media | Other |
| Port Size | 1 1/2 in |
| End Size | 1 1/2 in |
| Length | 11 1/4 in |
| Working Temperature [Max] | 250 ˚F |
| Body Size | 1 1/2 in |
| Thread Sealant | No |
| Thread Size | 1 1/2-11 1/2 |
| Temperature Range [Max] | 250 °F |
| Type | Expanding Seal Filling Connector |
| Series | H Series |
| Fitting Angle | Straight |
| End Type | NPT |
| Material | Aluminum, Stainless Steel, Carbon Steel |
| End Type 1 | NPT |
| Weight | 0.0 KG |
