- Brass Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Tube O.D. 2 | 0.18 in |
| Material | Brass |
| End Type 2 | Barb |
| End Gender 2 | Male |
| Thread Sealant | No |
| End Type 1 | Barb |
| Hex Size 1 | 0.67 in |
| Tube O.D. 1 | 0.18 in |
| Weight | 0.0 LB |

