- Female Half, Socket Type
- 3/8 in Body Size
- 3/8-19 Thread Size
- Carbon Steel Material
| Thread Size | 3/8-19 |
| Body Size | 3/8 in |
| Finish | Zinc Trivalent |
| Hex Size 1 | 0.9 in |
| End Type | BSPP |
| Flow Rate | 4.5 gal/min |
| Temperature Range [Min] | -4 °F |
| Internal Connection Type | Ball Lock |
| Length | 2.320 in |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Type | Female Half, Socket |
| Seal Material | Nitrile |
| Temperature Range [Max] | 212 °F |
| Series | H5000 Series |
| Weight | 0.43 LB |

