- Female Half, Socket Type
- 3/4 in Body Size
- 3/4-14 Thread Size
- Carbon Steel Material
| Body Size | 3/4 in |
| Flow Rate | 15 gal/min |
| Hex Size 1 | 1.38 in |
| Thread Size | 3/4-14 |
| Fitting Angle | Straight |
| Series | H5000 Series |
| Material | Carbon Steel |
| Seal Material | Nitrile |
| Type | Female Half, Socket |
| Temperature Range [Max] | 212 °F |
| Length | 3 1/2 in |
| Temperature Range [Min] | -4 °F |
| End Type | NPT |
| Internal Connection Type | Ball Lock |
| Finish | Zinc Trivalent |
| Weight | 1.27 LB |

