- Carbon Steel Material
- 3/8 Body Size
- Straight Fitting Angle
applications
- General Pneumatics, Air Tools, Industrial Plants, Maintenance and Repair, Hydraulics
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Body Size | 3/8 in |
| Working Pressure | 4565 psi |
| Finish | Zinc Trivalent |
| End Gender 2 | Female |
| Working Temperature [Max] | 250 ˚F |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| End Gender 1 | Female |
| End Type 1 | Push to Connect |
| Thread Size 2 | G 3/8-19 |
| End Type 2 | BSPP |
| Valve Type | 2-Way |
| End Size 2 | 3/8 in |
| Media | Hydraulic |
| Seal Material | Buna-N |
| Port Size | 3/8 in |
| Thread Sealant | No |
| Working Temperature [Min] | -40 ˚F |
| Hex Size 1 | 0.76 in |
| Weight | 0.0 LB |

