- Stainless Steel Material
- 1/8 Body Size
- Straight Fitting Angle
applications
- Pressure testing rough castings
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Stainless Steel |
| Type | Socket |
| Series | K Series |
| Body Size | 1/8 in |
| Fitting Angle | Straight |
| Seal Material | Neoprene |
| Working Temperature [Min] | -20 ˚F |
| Thread Sealant | No |
| End Type 1 | NPT |
| Media | Other |
| Thread Size | 1/8-27 |
| End Size | 1/8 in |
| Working Temperature [Max] | 250 ˚F |
| Weight | 0.0 LB |

