- Carbon Steel Material
- 1/4 Body Size
- Straight Fitting Angle
applications
- Pressure testing rough castings
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Series | K Series |
| Seal Material | Neoprene |
| Type | Expanding Seal Filling Connector |
| Fitting Angle | Straight |
| Body Size | 1/4 in |
| Material | Carbon Steel |
| Working Temperature [Max] | 250 ˚F |
| Working Temperature [Min] | -20 ˚F |
| Finish | Zinc Trivalent |
| Media | Other |
| Thread Sealant | No |
| Weight | 0.0 LB |

