- 1 1/4 Body Size
- Aluminum
- Stainless Steel
- Carbon Steel Material
applications
- Pressure testing rough castings
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Body Size | 1 1/4 |
| Material | Aluminum, Stainless Steel, Carbon Steel |
| Seal Material | Neoprene |
| Series | K Series |
| Connection Type | NPT |
| Fitting Angle | Straight |
| Temperature Range [Max] | 250 °F |
| Type | Expanding Seal Test Plug |
| Component | Dust Plug |
| Length | 9.063 in |
| Temperature Range [Min] | -20 °F |
| Thread Size | 1 1/4-11 1/2 |
| Thread Sealant | No |
| End Size | 1 1/4 in |
| Working Temperature [Max] | 250 ˚F |
| Working Temperature [Min] | -20 ˚F |
| End Type 1 | NPT |
| Port Size | 1 1/4 |
| Media | Other |
| Weight | 0.0 KG |

