Skip to content Skip to navigation menu
Hansen Coupling Div.K9072-57-M2

K9072-57-M2

Quickseal Component
Item #110356290
  • Quickseal Component
Hansen Coupling Div.K9072-57-M2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Quickseal Component

features

  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures
Thread Sealant No
Thread Size 2 1/2-11 1/2
End Type 1 NPT
End Size 2 1/2 in
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison