- 2 1/2 Body Size
- Aluminum
- Stainless Steel
- Carbon Steel Material
applications
- Pressure testing rough castings
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Thread Size | 2 1/2-11 1/2 |
| End Type 1 | NPT |
| End Size | 2 1/2 in |
| Media | Other |
| Body Size | 2 1/2 |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Material | Aluminum, Stainless Steel, Carbon Steel |
| Working Temperature [Min] | -20 ˚F |
| Port Size | 2 1/2 |
| Working Temperature [Max] | 250 ˚F |
| Weight | 0.0 KG |

