- Quickseal Component
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Size | 3 1/2 in |
| Thread Sealant | No |
| Thread Size | 3 1/2 |
| End Type 1 | NPT |
| Weight | 0.0 KG |
| End Size | 3 1/2 in |
| Thread Sealant | No |
| Thread Size | 3 1/2 |
| End Type 1 | NPT |
| Weight | 0.0 KG |