- Aluminum Material
- Straight Fitting Angle
applications
- Pressure testing rough castings
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Series | K Series |
| Type | Socket |
| Fitting Angle | Straight |
| Seal Material | Neoprene |
| Material | Aluminum |
| Media | Other |
| Working Temperature [Min] | -20 ˚F |
| Thread Sealant | No |
| Working Temperature [Max] | 250 ˚F |
| Weight | 0.0 LB |

