- Aluminum
- Stainless Steel
- Carbon Steel Material
applications
- Pressure testing rough castings
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Thread Sealant | No |
| Material | Aluminum, Stainless Steel, Carbon Steel |
| Working Temperature [Max] | 250 ˚F |
| Port Size | 4 |
| Fitting Angle | Straight |
| Media | Other |
| Working Temperature [Min] | -20 ˚F |
| End Type 1 | NPT |
| Weight | 0.0 KG |

