- Stainless Steel Material
- 1 1/4 Body Size
- Straight Fitting Angle
applications
- Fluid Transfer, Chemical, Food and Beverage, Injection Molding, Marine, Medical, Pressure Washing, Steam Cleaning
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Port Size | 1 1/4 in |
| Working Temperature [Min] | -4 ˚F |
| Connection | Manual |
| Fluid Compatibility | Versatile Fluid Transfer |
| Material | Stainless Steel |
| Working Pressure | 2500 psi |
| Fitting Angle | Straight |
| Hex Size 1 | 2 in |
| Burst Pressure | 6800 psi |
| Internal Connection Type | Ball Lock |
| Media | Hydraulic |
| End Type 2 | NPTF |
| End Type 1 | Push to Connect |
| Thread Sealant | No |
| Seal Material | Buna-N |
| End Gender 2 | Female |
| Body Size | 1 1/4 in |
| Valve Type | Straight Thru |
| End Size 2 | 1 1/4 in |
| End Gender 1 | Female |
| Working Temperature [Max] | 392 ˚F |
| Thread Size 2 | 1 1/4-11 1/2 |
| Weight | 0.0 LB |

