- 303 Stainless Steel Material
- 1/8 Body Size
- Straight Fitting Angle
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | 303 Stainless Steel |
| End Size 2 | 1/8 in |
| Working Temperature [Max] | 250 ˚F |
| Valve Type | 2-Way |
| End Type 1 | Push to Connect |
| Body Size | 1/8 in |
| Thread Sealant | No |
| End Gender 1 | Female |
| End Gender 2 | Female |
| Seal Material | Buna-N |
| Fitting Angle | Straight |
| Hex Size 1 | 0.56 in |
| Connection | Manual |
| Media | Hydraulic |
| Operating Pressure | 5000 psi |
| Fluid Compatibility | Hydraulic Service |
| Working Pressure | 5000 psi |
| Internal Connection Type | Ball Lock |
| Working Temperature [Min] | -40 ˚F |
| Port Size | 1/8 in |
| End Type 2 | NPTF |
| Weight | 0.165 LB |

