- 3/4 Body Size
- Stainless Steel Material
applications
- Fluid Transfer, Chemical, Food and Beverage, Injection Molding, Marine, Medical, Pressure Washing, Steam Cleaning
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Connection Type | NPTF |
| Temperature Range [Max] | 250 °F |
| Flow Rate | 66 gpm |
| Working Pressure | 3000 psi |
| Body Size | 3/4 |
| Internal Connection Type | Ball Lock |
| Burst Pressure | 6800 psi |
| Port Size | 3/4 |
| Component | Plug, Male Half |
| Thread Size | 3/4-14 |
| Hex Size | 1.19 in |
| Series | ST Series |
| Length | 2.010 in |
| Temperature Range [Min] | -40 °F |
| Connection Style | Manual Connect |
| Fitting Angle | Straight |
| End Gender 2 | Female |
| Seal Material | Buna-N |
| Material | Stainless Steel |
| End Gender 1 | Male |
| Valve Type | Straight Thru |
| Connection | Manual |
| End Type 1 | Push to Connect |
| End Size 2 | 3/4 in |
| Media | Other |
| Thread Size 2 | 3/4-14 |
| Fluid Compatibility | Versatile Fluid Transfer |
| End Type 2 | NPTF |
| Working Temperature [Min] | -40 ˚F |
| Thread Sealant | No |
| Hex Size 1 | 1.19 in |
| Working Temperature [Max] | 250 ˚F |
| Weight | 0.23 LB |

