- Polyvinyl Chloride (PVC) Material
- Straight Fitting Angle
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Fitting Angle | Straight |
| End Gender 1 | Female |
| Material | Polyvinyl Chloride(PVC) |
| Thread Sealant | No |
| Weight | 0.08 LB |

