- Brass Material
- 1/4 Body Size
- Straight Fitting Angle
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Brass |
| Finish | Nickel |
| Body Size | 1/4 in |
| Working Pressure | 2000 psi |
| Connection | Manual |
| Burst Pressure | 8000 psi |
| Fluid Compatibility | Air, Gases And Liquids |
| Thread Sealant | No |
| Fitting Angle | Straight |
| End Gender 2 | Female |
| Valve Type | 2-Way |
| Working Temperature [Max] | 250 ˚F |
| Internal Connection Type | Ball Lock |
| Working Temperature [Min] | -40 ˚F |
| Media | Pneumatic |
| End Gender 1 | Female |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

