- 1/2 Body Size
- 316 Stainless Steel Material
applications
- Construction, Agriculture, Iron and Steel Industry, Railway, Oil and Gas, Marine, Material Handling, General Hydraulic applications
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Hex Size | 1.42 in |
| Working Pressure | 3625 psi |
| Connection Style | Manual Connect |
| Size | 1/2 in |
| Flow Rate | 14.53 gpm |
| Temperature Range [Min] | -13 °F |
| Seal Material | NBR+AU |
| Burst Pressure | 14457 psi |
| Material | 316 Stainless Steel |
| Safety Locking Machanism | Sleeve Lock |
| Torque | 31.5 ft lb |
| Type | Male Half, Plug |
| Series | MLFF Series |
| Internal Connection Type | Flat Face |
| End Type | NPT |
| Valve Type | 2-Way |
| Fitting Angle | Straight |
| Thread Size | 1/2-14 |
| Length | 2.720 in |
| Temperature Range [Max] | 212 °F |
| End Gender 1 | Male |
| End Gender 2 | Female |
| Thread Sealant | No |
| Thread Size 2 | 1/2-14 |
| Hex Size 1 | 1.42 in |
| Body Size | 1/2 |
| Connection | Manual |
| Working Temperature [Max] | 212 ˚F |
| End Type 2 | NPT |
| Media | Hydraulic |
| End Type 1 | Push to Connect |
| Working Temperature [Min] | -13 ˚F |
| End Size 2 | 1/2 in |
| Weight | 0.0 KG |

