- 1/4 Body Size
- 316 Stainless Steel Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Working Temperature [Max] | 250 ˚F |
| End Type | NPTF |
| Temperature Range [Min] | -40 °F |
| Seal Material | Buna-N |
| Port Size | 1/4 in |
| Internal Connection Type | Ball Lock |
| End Gender 2 | Female |
| Hex Size 1 | 0.75 in |
| Body Size | 1/4 |
| Working Pressure | 3700 psi |
| Flow Rate | 3 gpm |
| Thread Size | 1/4-18 |
| Temperature Range [Max] | 250 °F |
| End Type 1 | Push to Connect |
| Material | 316 Stainless Steel |
| Fitting Angle | Straight |
| Working Temperature [Min] | -40 ˚F |
| Type | Male Half, Plug |
| Fluid Compatibility | Hydraulic Service |
| Length | 1.520 in |
| Valve Type | 2-Way |
| Media | Hydraulic |
| End Gender 1 | Male |
| Connection Style | Manual Connect |
| End Size 2 | 1/4 in |
| Series | HK Series |
| End Type 2 | NPTF |
| Connection | Manual |
| Thread Sealant | No |
| Thread Size 2 | 1/4-18 |
| Standard | ISO 7241-1 Series B |
| Operating Pressure | 3700 psi |
| Weight | 0.09 LB |

