- Stainless Steel Material
- 1 Body Size
- Straight Fitting Angle
applications
- Oil and Gas
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Finish | Zinc Trivalent |
| Burst Pressure | 20000 psi |
| Seal Material | Buna-N |
| Working Pressure | 5000 psi |
| Fitting Angle | Straight |
| Valve Type | 2-Way |
| Safety Locking Machanism | Sleeve Lock |
| Connection Type | NPTF |
| Internal Connection Type | Ball Lock |
| Thread Size | 1-1 1/2 |
| Series | HKFR Series |
| Length | 4.130 in |
| Hex Size | 1 3/4 in |
| Flow Rate | 25 gpm |
| Body Size | 1 in |
| Type | Female Half, Socket |
| Material | Stainless Steel |
| Hex Size 1 | 1.75 in |
| Working Temperature [Min] | -40 ˚F |
| Thread Sealant | No |
| Thread Size 2 | 1-11 1/2 |
| Fluid Compatibility | Hazardous Service In Oil And Gas Industry |
| End Type 1 | Push to Connect |
| End Type 2 | NPTF |
| Media | Hydraulic |
| End Size 2 | 1 in |
| End Gender 1 | Female |
| Connection | Manual |
| Working Temperature [Max] | 250 ˚F |
| End Gender 2 | Female |
| Weight | 2.33 LB |

