- 0.5 in Inside Diameter
- 0.94 in Outside Diameter
- Buna-N Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Thickness | 0.13 in |
| O.D. | 0.94 in |
| Color | Black |
| I.D. | 0.5 in |
| Material | Buna-N |
| Weight | 0.0 LB |

