- Carbon Steel Material
- Straight Fitting Angle
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Inside Diameter Bore Hole Size | 0.31 in |
| Thread Sealant | No |
| Weight | 0.0 LB |

