- Brass Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Gender 1 | Female |
| Material | Brass |
| Thread Sealant | No |
| Weight | 0.0 LB |
| End Gender 1 | Female |
| Material | Brass |
| Thread Sealant | No |
| Weight | 0.0 LB |