- Aluminum Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| O.D. | 1.12 in |
| Material | Aluminum |
| Finish | Anodized |
| Fitting Angle | Straight |
| Thread Sealant | No |
| End Gender 1 | Male |
| Weight | 0.0 LB |
| O.D. | 1.12 in |
| Material | Aluminum |
| Finish | Anodized |
| Fitting Angle | Straight |
| Thread Sealant | No |
| End Gender 1 | Male |
| Weight | 0.0 LB |