- Carbon Steel Material
applications
- Air, water, and other refrigerants applications
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Carbon Steel |
| Media | Other |
| Working Pressure | 650 psi |
| Working Temperature [Max] | 250 ˚F |
| Thread Sealant | No |
| Type | Tube Connector |
| Working Temperature [Min] | -20 ˚F |
| Series | TC Series |
| Weight | 0.0 LB |

