Skip to content Skip to navigation menu
Hansen Coupling Div.TC1306-57-9620

TC1306-57-9620

Aluminum Straight Tube Connector
Item #110356631
  • Aluminum Material
  • Straight Fitting Angle
  • Manual Connection
Hansen Coupling Div.TC1306-57-9620
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Material
  • Straight Fitting Angle
  • Manual Connection

applications

  • Air, water, and other refrigerants applications

features

  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures
Fitting Angle Straight
Finish Anodized
Media Other
Working Pressure 650 psi
Seal Material Neoprene
Thread Size 2 1/4-18
Connection Manual
Working Temperature [Max] 250 ˚F
Material Aluminum
Port Size 1/4 in
End Size 2 1/4 in
End Type 2 NPT
Thread Sealant No
Working Temperature [Min] -20 ˚F
Hex Size 1.43 in
End Gender 1 Female
Body Size 1/4 in
End Type 1 Push to Connect
End Gender 2 Female
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison