- Aluminum Material
- Straight Fitting Angle
- Manual Connection
applications
- Air, water, and other refrigerants applications
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Hex Size | 2.58 in |
| Connection | Manual |
| Fitting Angle | Straight |
| End Gender 1 | Female |
| Working Temperature [Max] | 250 ˚F |
| Thread Size 2 | 1/2-14 |
| Material | Aluminum |
| End Type 1 | Push to Connect |
| Media | Other |
| Thread Sealant | No |
| Body Size | 1/2 in |
| Working Pressure | 650 psi |
| End Size 2 | 1/2 in |
| Finish | Anodized |
| Seal Material | Neoprene |
| End Type 2 | NPT |
| Working Temperature [Min] | -20 ˚F |
| End Gender 2 | Female |
| Port Size | 1/2 in |
| Weight | 0.0 LB |

