- 3/8 Body Size
- Straight Fitting Angle
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Working Temperature [Max] | 250 ˚F |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Fluid Compatibility | Air, Gases And Liquids |
| Media | Pneumatic |
| Working Pressure | 1000 psi |
| Working Temperature [Min] | -40 ˚F |
| Body Size | 3/8 in |
| Burst Pressure | 4000 psi |
| Weight | 0.0 LB |

