Skip to content Skip to navigation menu
Hansen Coupling Div.V6000

V6000

Coupling
Item #102633018
  • 3/4 Body Size
Hansen Coupling Div.V6000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 Body Size

applications

  • Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer

features

  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures
Body Size 3/4 in
Thread Sealant No
Media Pneumatic
Burst Pressure 880 psi
Fluid Compatibility Air, Gases And Liquids
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison