- Steel Material
applications
- Carbonated beverages
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Type | Washer |
| I.D. | 0.5 in |
| O.D. | 0.6 in |
| Series | 2HKG |
| Thickness | 0.05 in |
| Material | Steel |
| Used With | Fluid Conveyance Couplings |
| Weight | 0.0 KG |

