- Nitrile Material
- 1/4 Body Size
- Straight Fitting Angle
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Nitrile |
| Body Size | 1/4 in |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Weight | 0.0 KG |
| Material | Nitrile |
| Body Size | 1/4 in |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Weight | 0.0 KG |