- Nitrile Material
- 1/4 Body Size
- Straight Fitting Angle
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Working Pressure | 2000 psi |
| Material | Nitrile |
| Fitting Angle | Straight |
| Working Temperature [Max] | 300 ˚F |
| Working Temperature [Min] | -55 ˚F |
| Seal Material | Silicone |
| Burst Pressure | 8000 psi |
| Thread Sealant | No |
| Body Size | 1/4 in |
| Weight | 0.001 LB |

