- Carbon steel Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Finish | Zinc |
| End Gender 1 | Female |
| End Size | 3/8 in |
| Weight | 0.24 LB |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Finish | Zinc |
| End Gender 1 | Female |
| End Size | 3/8 in |
| Weight | 0.24 LB |