- Carbon Steel Material
- 3/8 Body Size
- Straight Fitting Angle
applications
- Hydraulic jacks, Lifts and Emergency Rescue Equipment
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Gender 2 | Female |
| Seal Material | Buna-N |
| End Type 2 | NPT |
| Media | Hydraulic |
| Valve Type | 2-Way |
| Connection | Thread-To-Connect |
| Body Size | 3/8 in |
| Finish | Zinc Trivalent |
| Material | Carbon Steel |
| Hex Size 1 | 0.87 in |
| Fitting Angle | Straight |
| End Gender 1 | Female |
| Thread Size 2 | 3/8-18 |
| Burst Pressure | 40000 psi |
| Thread Sealant | No |
| Working Pressure | 10000 psi |
| Internal Connection Type | Thread to Connect |
| End Type 1 | Thread-to-Connect |
| End Size 2 | 3/8 in |
| Weight | 0.36 LB |

