- 1/2 Body Size
- Straight Fitting Angle
applications
- Gas Leak Detection
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Body Size | 1/2 in |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Weight | 0.0 KG |
| Body Size | 1/2 in |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Weight | 0.0 KG |