- Carbon Steel Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Finish | Zinc Plate |
| Thread Size | 1/2-13 |
| Material | Carbon Steel |
| Weight | 0.0 KG |
| Finish | Zinc Plate |
| Thread Size | 1/2-13 |
| Material | Carbon Steel |
| Weight | 0.0 KG |