- Vinyl Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Thread Sealant | No |
| Material | Vinyl |
| End Size | 1/2 in |
| Finish | Black |
| End Gender 1 | Female |
| I.D. | 0.98 in |
| Fitting Angle | Straight |
| O.D. | 1.27 in |
| Weight | 0.05 LB |

