- Screw
features
- Specifically designed to be compatible with Vickers by Danfoss cylinders and to optimize Vickers cylinder performance
| Series | PR Series |
| Type | Tube Connector |
| Length | 0.430 in |
| Body Size | 1/4 in |
| Weight | 0.0 LB |
| Series | PR Series |
| Type | Tube Connector |
| Length | 0.430 in |
| Body Size | 1/4 in |
| Weight | 0.0 LB |