- Neoprene Material
- Automatic Connection
applications
- Air, water, vacuum and most refrigerants Application
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Seal Material | Neoprene |
| End Type 1 | Push to Connect |
| Media | Other |
| Connection | Automatic |
| Latch Type | Push, Pull |
| Working Temperature [Min] | -20 ˚F |
| Material | Neoprene |
| Thread Sealant | No |
| Body Size | 3/8 in |
| Working Pressure | 650 psi |
| Fluid Compatibility | Air, Water, Vacuum And Most Refrigerants Application |
| Working Temperature [Max] | 250 ˚F |
| Weight | 0.01 LB |

