- Vinyl Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Thread Sealant | No |
| End Size | 1/8 in |
| Material | Vinyl |
| Fitting Angle | Straight |
| Finish | Black |
| O.D. | 0.47 in |
| End Gender 1 | Male |
| Weight | 0.02 LB |
| Thread Sealant | No |
| End Size | 1/8 in |
| Material | Vinyl |
| Fitting Angle | Straight |
| Finish | Black |
| O.D. | 0.47 in |
| End Gender 1 | Male |
| Weight | 0.02 LB |