- Vinyl Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| O.D. | 1.21 in |
| Finish | Black |
| End Size | 3/4 in |
| End Gender 1 | Male |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Material | Vinyl |
| Weight | 0.06 LB |
| O.D. | 1.21 in |
| Finish | Black |
| End Size | 3/4 in |
| End Gender 1 | Male |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Material | Vinyl |
| Weight | 0.06 LB |