- Series 100 Trucks
- 9 1/4" Max Acetylene Cylinder Diameter
- 7-1/2" Max Oxygen Cylinder Diameter
features
- Strong and compact in design having excellent balance and rollability
- All models have a cylinder hold chain and hose supports
- Concealed angle legs prevent load from resting on wheels when truck is stationary
- Handles small to medium cylinders
- Recommended for small shops and garages having hard surface floors
- Series 100 trucks are strong and compact in design
| Oxygen Cylinder (Max) | 7-1/2 in |
| Wheel Diameter | 7 in |
| Acetylene Cylinder (Max) | 9 1/4 in |
| Bracket Chain Height | 22 3/4 in |
| Bearing Type | Plain Bearing |
| Wheel Type | Semi-Pneumatic |
| Weight | 21.0 LB |

