- Series 140 Trucks
- 9" Max Acetylene Cylinder Diameter
- 7-1/2" Max Oxygen Cylinder Diameter
features
- Welded on tool boxes are standard on all three sizes of trucks in this series
- Hose hooks and welding rod holder tubes provide greater utility
- Handles small, medium and large cylinders
- Deluxe Models have refinements and features such as handle bars with hand grips for better control and stability when moving the loaded unit
| Wheel Diameter | 8 in |
| Bracket Chain Height | 22 3/4 in |
| Wheel Type | Semi-Pneumatic |
| Acetylene Cylinder (Max) | 9 in |
| Oxygen Cylinder (Max) | 7-1/2 in |
| Bearing Type | Ball Bearing |
| Weight | 24.0 LB |

