- Series 300 Trucks
- 13" Max Acetylene Cylinder Diameter
- 9-1/4" Max Oxygen Cylinder Diameter
features
- Most popular and versatile large cylinder truck
- Continuous handle gives truck frame more rigidity
- Safer with no sharp projections and provides a push bar or hand grip for two when necessary
- High floor clearance when moving over rough surfaces or cluttered areas
- Angle legs remove load from the wheel when truck is stationary
- Handles medium and large cylinders
- Optional feature is a fire barrier
| Acetylene Cylinder (Max) | 13 in |
| Oxygen Cylinder (Max) | 9-1/4 in |
| Wheel Type | Solid Rubber |
| Bracket Chain Height | 27 in |
| Bearing Type | Ball Bearing |
| Wheel Diameter | 12 in |
| Weight | 59.0 LB |

